24 x 24 x 2 in. Pad Air Filter
24 x 24 x 2 in. Pad Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Filter Pad
Specifications
- Depth:
- 2
- Disposable:
- No
- Filter Type:
- Pad
- Height:
- 24
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Air Filter
- Size:
- 24 in x 24 in x 2 in
- Width:
- 24