This product requires certification to purchase.

25 x 30 x 2 in. Pleated Air Filter

Glasfloss Industries

25 x 30 x 2 in. Pleated Air Filter

  • Fast #
  • Part #GZLPSP25302
  • Item #9633517
  • Manufacturer Part #ZLPSP25302
4.1 out of 5 Customer Rating
Brand image
Glasfloss Industries

25 x 30 x 2 in. Pleated Air Filter

  • Fast #
  • Part #GZLPSP25302
  • Item #9633517
  • Manufacturer Part #ZLPSP25302
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
2
Filter Type:
Pleated
Height:
30
Product Type:
Air Filter
Type:
GZLPSP25302
Width:
25