This product requires certification to purchase.

30 x 30 x 1 in. Disposable Panel Air Filter

Glasfloss Industries

30 x 30 x 1 in. Disposable Panel Air Filter

  • Fast #
  • Part #GGTASP30301
  • Item #8255843
  • Manufacturer Part #GTASP30301
5 out of 5 Customer Rating
Brand image
Glasfloss Industries

30 x 30 x 1 in. Disposable Panel Air Filter

  • Fast #
  • Part #GGTASP30301
  • Item #8255843
  • Manufacturer Part #GTASP30301
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fiberglass Panel Air Filter
  • Disposable
  • Requires Certification

Specifications

Depth:
1 in
Disposable:
Yes
Filter Type:
Panel
Height:
30 in
Material:
Fiberglass
Product Type:
Air Filter
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Size:
30 in x 30 in x 1 in
Width:
30 in