This product requires certification to purchase.

30 x 60 x 2 in. Roll Air Filter

Glasfloss Industries

30 x 60 x 2 in. Roll Air Filter

  • Fast #
  • Part #GPBR30HL8
  • Item #3303830
  • Manufacturer Part #PBR30HL8
5 out of 5 Customer Rating
Brand image
Glasfloss Industries

30 x 60 x 2 in. Roll Air Filter

  • Fast #
  • Part #GPBR30HL8
  • Item #3303830
  • Manufacturer Part #PBR30HL8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used for pre-filter or primary filter and light to heavy dust-loading applications
  • Requires Certification

Specifications

Depth:
2 in
Disposable:
No
Filter Type:
Roll
Height:
60 in
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polyester
Product Type:
Air Filter
Width:
30 in