14 x 30 x 1 in. MERV 5 Disposable Panel Air Filter
GDS Series 14 x 30 x 1 in. MERV 5 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12Product Details
Product Details
- The glasfloss GDS disposable panel filter features an innovative, reinforced, "double strut" construction for excellent durability and performance in commercial, industrial, and residential applications
- The design provides 10% greater open media area than traditional metal grill filters and offers excellent dust holding capacity
- In addition, the design allows for easier disposal, eliminates sharp edges for safer handling and reduces carton weight for lower shipping costs
- The GDS disposable panel filter is available in 1? and 2? depths in many standard sizes
Documents
Specifications
- Collection:
- GDS Series
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 30 in
- IAPMO Listed:
- No
- MERV Rating:
- 5
- Material:
- Fiberglass
- Maximum Temperature:
- 180
- Product Type:
- Air Filter
- Size:
- 14 in x 30 in x 1 in
- Width:
- 14 in