16 x 22 x 1 in. Air Filter Fiberglass MERV 5
GDS Series 16 x 22 x 1 in. Air Filter Fiberglass MERV 5
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The glasfloss GDS disposable panel filter features an innovative, reinforced, "double strut" construction for excellent durability and performance in commercial, industrial, and residential applications
- The design provides 10% greater open media area than traditional metal grill filters and offers excellent dust holding capacity
- In addition, the design allows for easier disposal, eliminates sharp edges for safer handling and reduces carton weight for lower shipping costs
- The GDS disposable panel filter is available in 1? and 2? depths in many standard sizes
Documents
Specifications
- Collection:
- GDS Series
- Depth:
- 1
- Disposable:
- Yes
- Height:
- 22
- MERV Rating:
- 5
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Size:
- 16 in x 22 in x 1 in
- Width:
- 16