20 x 22 x 1 in. MERV 5 Disposable Panel Air Filter
GDS Series 20 x 22 x 1 in. MERV 5 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used in commercial, industrial and residential applications
- Features reinforced, double strut construction, dust holding capacity, easier disposal, no sharp edges, all corners are closed/sealed, fiberglass filter media is coated with non-toxic, non-flammable, odor free adhesive and has skin backing on air entering
Specifications
- Collection:
- GDS Series
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 22 in
- IAPMO Listed:
- No
- MERV Rating:
- 5
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 20 in x 22 in x 1 in
- Width:
- 20 in