22 x 22 x 1 in. Fiberglass MERV 5 Air Filter
GDS Series 22 x 22 x 1 in. Fiberglass MERV 5 Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reinforced, double-strut construction, dust holding capacity
- Corners are closed/sealed
- Fiberglass filter media is coated with non-toxic, non-flammable, odor-free adhesive
Specifications
- Collection:
- GDS Series
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 22 in
- IAPMO Listed:
- No
- MERV Rating:
- 5
- Material:
- Fiberglass
- Size:
- 22 in x 22 in x 1 in
- Width:
- 22 in