12 x 12 x 1 in. MERV 5 Disposable Panel Air Filter
GTA Series 12 x 12 x 1 in. MERV 5 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MERV 5
- Fiberglass Panel Air Filter
- Disposable
Specifications
- Collection:
- GTA Series
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 12 in
- MERV Rating:
- 5
- Material:
- Fiberglass
- Maximum Temperature:
- 180
- Product Type:
- Air Filter
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Size:
- 12 in x 12 in x 1 in
- Width:
- 12 in