14 x 16 x 1 in. Air Filter Fiberglass MERV 5
GTA Series 14 x 16 x 1 in. Air Filter Fiberglass MERV 5
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MERV 5
- Fiberglass Air Filter
- Disposable
Specifications
- Collection:
- GTA Series
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 16 in
- IAPMO Listed:
- No
- MERV Rating:
- 5
- Material:
- Fiberglass
- Maximum Temperature:
- 180
- Product Type:
- Air Filter
- Size:
- 14 in x 16 in x 1 in
- Width:
- 14 in