This product requires certification to purchase.

22 x 22 x 1 in. MERV 5 Disposable Panel Air Filter

Glasfloss Industries

GTA Series 22 x 22 x 1 in. MERV 5 Disposable Panel Air Filter

  • Fast #
  • Part #GGTASP21H21H1
  • Item #8255824
  • Manufacturer Part #GTASP21H21H1
4.1 out of 5 Customer Rating
Brand image
Glasfloss Industries

GTA Series 22 x 22 x 1 in. MERV 5 Disposable Panel Air Filter

  • Fast #
  • Part #GGTASP21H21H1
  • Item #8255824
  • Manufacturer Part #GTASP21H21H1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MERV 5
  • Fiberglass Panel Air Filter
  • Disposable
  • Requires Certification

Specifications

Collection:
GTA Series
Depth:
1 in
Disposable:
Yes
Filter Type:
Panel
Height:
22 in
MERV Rating:
5
Material:
Fiberglass
Maximum Temperature:
180
Product Type:
Air Filter
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Size:
22 in x 22 in x 1 in
Width:
22 in