15 x 30 x 1 in. Fiberglass MERV 5 Air Filter
PTA Series 15 x 30 x 1 in. Fiberglass MERV 5 Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used in commercial, industrial and residential HVAC applications
- Fibers do not absorb moisture and will not support microbial growth
- Media is laminated to galvanized metal that stabilizes the media during operation
Specifications
- Collection:
- PTA Series
- Depth:
- 1
- Disposable:
- Yes
- Height:
- 30
- IAPMO Listed:
- No
- MERV Rating:
- 5
- Material:
- Fiberglass
- Material Type:
- Polyester
- Size:
- 15 in x 30 in x 1 in
- Width:
- 15