16 x 24 x 4 in. Synthetic 10 MERV Air Filter
Z Line® 16 x 24 x 4 in. Synthetic 10 MERV Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MERV 10
- Synthetic Air Filter
Specifications
- Collection:
- Z Line®
- Depth:
- 4 in
- Disposable:
- No
- Height:
- 24 in
- IAPMO Listed:
- No
- MERV Rating:
- 10
- Material:
- Metal, Synthetic Fiber
- Size:
- 16 in x 24 in x 4 in
- Width:
- 16 in