14 x 25 x 2 in. Air Filter Synthetic Fiber MERV 13
Z-Line® Series 14 x 25 x 2 in. Air Filter Synthetic Fiber MERV 13
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Glasfloss Z-Line series MR-13 pleated air filter features the latest in media technology to achieve MERV 13 while maintaining low pressure drop and good service life
- The new Z-Line series MR-13 pleat is optimized for "LEED" compliance in new and existing buildings as well as providing a cost-effective upgrade from lower efficiency pleated filters for a variety of commercial and industrial applications
- The Z-Line series MR-13 pleat is available in many standard face dimensions in 1", 2? and 4? depths
- The Glasfloss Z-line series MR-13 air filter shall be of the extended-surface pleated-media type
- The media incorporates 100% synthetic fibers that are electrostatically charged
- The filter fibers are thermally bonded and manufactured in an engineered gradient structure
- An expanded metal reinforcement shall be laminated to the air-exit side of the media by a thermo-setting adhesive to maintain continuity of the radial pleats
- The expanded metal shall be galvanized to resist rust and corrosion
- The media shall be pleated in a tapered radial configuration
- The pleated cartridge shall be bonded to the peripheral interior of the outer frame
Documents
Specifications
- Collection:
- Z-Line® Series
- Depth:
- 2 in
- Filter Type:
- Pleated
- Height:
- 25 in
- MERV Rating:
- 13
- Material:
- Synthetic Fiber
- Maximum Temperature:
- 180
- Product Type:
- Air Filter
- Size:
- 14 in x 25 in x 2 in
- Width:
- 14 in