20 x 24 x 4 in. MERV 10 Pleated Air Filter
Z-Line® Series 20 x 24 x 4 in. MERV 10 Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
- The Glasfloss Z-Line® series pleated filters offer improved performance for virtually every application
- All Glasfloss Z-Line® pleated filters feature fibers which do not absorb moisture and will not support microbial growth
- Glasfloss Z-Line® Series ZL and HV air filters shall be of the extended-surface pleated-media type
- The media utilized shall be made of 100% synthetic fibers
- The media shall be pleated in a tapered radial configuration
- A heavy duty, recycled expanded metal reinforcement shall be laminated to the air-exit side of the media by a thermo-setting adhesive to maintain continuity of the radial pleats
- The expanded metal shall be galvanized to resist rust and corrosion
- The pleated cartridge shall be bonded to the peripheral interior of the outer frame
- A heavy-duty moisture-resistant beverage board incorporating post-consumer material shall be utilized for an encasing frame
- The frame face shall be internally laminated to the pleated cartridge apexes
Documents
Specifications
- Collection:
- Z-Line® Series
- Depth:
- 4
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 24
- IAPMO Listed:
- No
- MERV Rating:
- 10
- Material:
- Synthetic Fiber
- Maximum Temperature:
- 180
- Product Type:
- Air Filter
- Size:
- 20 in x 24 in x 4 in
- Width:
- 20