This product requires certification to purchase.

12 x 30 x 1 in. MERV 10 Pleated Air Filter

Glasfloss Industries

Zline® 12 x 30 x 1 in. MERV 10 Pleated Air Filter

  • Fast #
  • Part #GZLP12301
  • Item #3094737
  • Manufacturer Part #ZLP12301
4 out of 5 Customer Rating
Brand image
Glasfloss Industries

Zline® 12 x 30 x 1 in. MERV 10 Pleated Air Filter

  • Fast #
  • Part #GZLP12301
  • Item #3094737
  • Manufacturer Part #ZLP12301
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used in commercial, industrial and residential HVAC applications
  • Fibers do not absorb moisture and will not support microbial growth
  • Media is laminated to galvanized metal that stabilizes the media during operation
  • Offers excellent performance and value for a wide range of applications
  • Requires Certification

Specifications

Collection:
Zline®
Depth:
1 in
Disposable:
No
Filter Type:
Pleated
Height:
30 in
IAPMO Listed:
No
MERV Rating:
10
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
12 in x 30 in x 1 in
Width:
12 in