This product requires certification to purchase.

14 x 36 x 1 in. MERV 10 Pleated Air Filter

Glasfloss Industries

Zline® 14 x 36 x 1 in. MERV 10 Pleated Air Filter

  • Fast #
  • Part #GZLP14361
  • Item #3619588
  • Manufacturer Part #ZLP14361
4.7 out of 5 Customer Rating
Brand image
Glasfloss Industries

Zline® 14 x 36 x 1 in. MERV 10 Pleated Air Filter

  • Fast #
  • Part #GZLP14361
  • Item #3619588
  • Manufacturer Part #ZLP14361
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used in commercial, industrial and residential HVAC applications
  • Fibers do not absorb moisture and will not support microbial growth
  • Media is laminated to galvanized metal that stabilizes the media during operation
  • Requires Certification

Specifications

Collection:
Zline®
Depth:
1 in
Disposable:
No
Filter Type:
Pleated
Height:
36 in
IAPMO Listed:
No
MERV Rating:
10
Material:
Synthetic Fiber
Maximum Temperature:
180
Product Type:
Air Filter
Width:
14 in