This product requires certification to purchase.

16 x 20 x 1 in. MERV 10 Pleated Air Filter

Glasfloss Industries

Zline® 16 x 20 x 1 in. MERV 10 Pleated Air Filter

  • Fast #
  • Part #GZLP16201
  • Item #1006654
  • Manufacturer Part #ZLP16201
4.9 out of 5 Customer Rating
Brand image
Glasfloss Industries

Zline® 16 x 20 x 1 in. MERV 10 Pleated Air Filter

  • Fast #
  • Part #GZLP16201
  • Item #1006654
  • Manufacturer Part #ZLP16201
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Electrostatically charged fibers increase initial efficiency
  • Made with 100% synthetic media
  • Media will not support microbial growth
  • MERV 8
  • Requires Certification

Documents


Specifications

Collection:
Zline®
Depth:
1
Disposable:
No
Filter Type:
Pleated
Height:
20
IAPMO Listed:
No
MERV Rating:
10
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
16 in x 20 in x 1 in
Width:
16