16 x 30 x 2 in. MERV 10 Pleated Air Filter
Zline® 16 x 30 x 2 in. MERV 10 Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used in commercial, industrial and residential HVAC applications
- Fibers do not absorb moisture and will not support microbial growth
- Media is laminated to galvanized metal that stabilizes the media during operation
Specifications
- Collection:
- Zline®
- Depth:
- 2
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 30
- IAPMO Listed:
- No
- MERV Rating:
- 10
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 16 in x 30 in x 2 in
- Width:
- 16