20 x 24 x 2 in. MERV 10 Pleated Air Filter
Zline® 20 x 24 x 2 in. MERV 10 Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12Product Details
Product Details
- Used in commercial, industrial and residential HVAC applications
- Fibers do not absorb moisture and will not support microbial growth
- Media is laminated to galvanized metal that stabilizes the media during operation
- Offers excellent performance and value for a wide range of applications
Specifications
- Collection:
- Zline®
- Depth:
- 2
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 24
- IAPMO Listed:
- No
- MERV Rating:
- 10
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 20 in x 24 in x 2 in
- Width:
- 20