20 x 25 x 2 in. MERV 10 Pleated Air Filter
Zline® 20 x 25 x 2 in. MERV 10 Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 180-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Electrostatically charged fibers increase initial efficiency
- Made with 100% synthetic media
- Media will not support microbial growth
- MERV 8
Documents
Specifications
- Collection:
- Zline®
- Depth:
- 2
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 25
- IAPMO Listed:
- No
- MERV Rating:
- 10
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 20 in x 25 in x 2 in
- Width:
- 20