This product requires certification to purchase.

20 x 30 x 1 in. MERV 10 Pleated Air Filter

Glasfloss Industries

Zline® 20 x 30 x 1 in. MERV 10 Pleated Air Filter

  • Fast #
  • Part #GZLP20301
  • Item #2248313
  • Manufacturer Part #ZLP20301
5 out of 5 Customer Rating
Brand image
Glasfloss Industries

Zline® 20 x 30 x 1 in. MERV 10 Pleated Air Filter

  • Fast #
  • Part #GZLP20301
  • Item #2248313
  • Manufacturer Part #ZLP20301
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Electrostatically charged fibers increase initial efficiency
  • Made with 100% synthetic media
  • Media will not support microbial growth
  • MERV 8
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
30 in
Size
20 in x 30 in x 1 in
Width
20 in
Characteristics & Features
Collection
Zline®
Disposable
No
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
10
Warranty & Product Information
IAPMO Listed
No
Product Type
Air Filter