This product requires certification to purchase.

24 x 24 x 2 in. MERV 10 Pleated Air Filter

Glasfloss Industries

Zline® 24 x 24 x 2 in. MERV 10 Pleated Air Filter

  • Fast #
  • Part #GZLP24242
  • Item #3106817
  • Manufacturer Part #ZLP24242
5 out of 5 Customer Rating
Brand image
Glasfloss Industries

Zline® 24 x 24 x 2 in. MERV 10 Pleated Air Filter

  • Fast #
  • Part #GZLP24242
  • Item #3106817
  • Manufacturer Part #ZLP24242
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?

Product Details

Product Description
  • Electrostatically charged fibers increase initial efficiency
  • Made with 100% synthetic media
  • Media will not support microbial growth
  • MERV 8
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Height
24 in
Size
24 in x 24 in x 2 in
Width
24 in
Characteristics & Features
Collection
Zline®
Disposable
No
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
10
Warranty & Product Information
IAPMO Listed
No
Product Type
Air Filter