12 x 18 x 11 in. Floor Wall Meter Box
37 Series 12 x 18 x 11 in. Floor Wall Meter Box
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Collection:
- 37 Series
- Height:
- 12
- Length:
- 18
- Product Type:
- Meter Box
- Width:
- 11
- Work Load Limit:
- 17360