This product requires certification to purchase.

VELA 34 IN. X 78 IN. FULLY FRAMELESS GLASS SHOWER PANEL - SINGLE FIXED PANEL

Glass Warehouse

VELA 34 IN. X 78 IN. FULLY FRAMELESS GLASS SHOWER PANEL - SINGLE FIXED PANEL

  • Fast #
  • Part #GGWSFP34PB
  • Item #10390158
  • Manufacturer Part #GW-SFP-34-PB
3.2 out of 5 Customer Rating
Glass Warehouse

VELA 34 IN. X 78 IN. FULLY FRAMELESS GLASS SHOWER PANEL - SINGLE FIXED PANEL

  • Fast #
  • Part #GGWSFP34PB
  • Item #10390158
  • Manufacturer Part #GW-SFP-34-PB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Height:
78
Shower Door Height Range:
76 in+
Shower Door Width Range:
31 in+
Type:
GGWSFP34PB
UPC:
810002620126
Width:
34