This product requires certification to purchase.

1/3 HP 115V Cast Iron Submersible Sump Pump

Glentronics

1/3 HP 115V Cast Iron Submersible Sump Pump

  • Fast #
  • Part #GCIS33V
  • Item #7918833
  • Manufacturer Part #CIS-33V
3.6 out of 5 Customer Rating
Brand image
Glentronics

1/3 HP 115V Cast Iron Submersible Sump Pump

  • Fast #
  • Part #GCIS33V
  • Item #7918833
  • Manufacturer Part #CIS-33V
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
5
Connection Type:
FPT
Cord Length:
10 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Horsepower:
1/3 hp
Impeller:
Cast Iron
Maximum Feet of Head:
10
NSF Certified:
No
Product Type:
Submersible
Pump Body Material:
Cast Iron
UL Listed:
No
Volts:
115V
Weight:
21 lb