This product requires certification to purchase.

115V Pump Alternator System

Glentronics

115V Pump Alternator System

  • Fast #
  • Part #GDVSA
  • Item #7164469
  • Manufacturer Part #DVSA
4.4 out of 5 Customer Rating
Brand image
Glentronics

115V Pump Alternator System

  • Fast #
  • Part #GDVSA
  • Item #7164469
  • Manufacturer Part #DVSA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
13, 15
Cord Length:
4 ft
Material:
Noryl PPO Resin
NSF Certified:
No
Pump Application:
Self-priming
UL Listed:
Yes
UPC:
717301122491
Volts:
115V