12A Enhanced Controller with Vertical Switch
12A Enhanced Controller with Vertical Switch
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 12
- Horsepower:
- 3/4 hp
- NSF Certified:
- No
- Product Type:
- Vertical Switch
- UL Listed:
- Yes
- Volts:
- 115V