1730 gph. Back Up Sump Pump System
This product has been replaced by
Manufacturer Part #PHCC-1850
1730 gph. Back Up Sump Pump System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes battery fill bottle
- Pumps 7.5 hours continuous
- Continuous-duty, submersible pump that pumps 1730 gph at 10' lift
- Computer-programmed battery charging minimizes water loss in battery and ensures the battery is always fully charged
- Computerized controller continuously monitors the pump, battery and power conditions to ensure dependable operation
Documents
Specifications
- AMP:
- 1.6
- Depth:
- 5 in
- Flow Rate:
- 1730 gph
- Height:
- 8-3/4 in
- Pump Body Material:
- Stainless Steel
- UPC:
- 717301121524
- Width:
- 9 in