This product requires certification to purchase.

7 lb. Cleanser for Sump Pump

Glentronics

Clenit™ 7 lb. Cleanser for Sump Pump

  • Fast #
  • Part #GCL7
  • Item #9629823
  • Manufacturer Part #CL7
3.6 out of 5 Customer Rating
Brand image
Glentronics

Clenit™ 7 lb. Cleanser for Sump Pump

  • Fast #
  • Part #GCL7
  • Item #9629823
  • Manufacturer Part #CL7
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Removes iron ochre, the red slime buildup, from your sump system and pit
  • Helps to keep your pump and pit healthy
  • Great solution for periodic pit maintenance
  • Pour Clenit™ into your sump system
  • Requires Certification
Dimensions & Measurements
Diameter
6-1/4 in
Size
7 lb
Characteristics & Features
Collection
Clenit™
Warranty & Product Information
Application
Sump Pump
Product Type
Cleanser
UPC
717301123917