This product requires certification to purchase.

HE 1/3 HP Cast Iron and Stainless Steel Primary Sump Pump with Vertical Float Switch

Glentronics

Pro Series HE 1/3 HP Cast Iron and Stainless Steel Primary Sump Pump with Vertical Float Switch

  • Fast #
  • Part #GS3033VS
  • Item #11917979
  • Manufacturer Part #S3033-VS
5 out of 5 Customer Rating
Brand image
Glentronics

Pro Series HE 1/3 HP Cast Iron and Stainless Steel Primary Sump Pump with Vertical Float Switch

  • Fast #
  • Part #GS3033VS
  • Item #11917979
  • Manufacturer Part #S3033-VS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Pro Series
Connection Type:
NPT
Discharge:
1-1/2 in
Flow Rate:
50 gpm
Horsepower:
1/3 hp
Material:
Stainless Steel
Product Type:
Sump Pump
Pump Body Material:
Cast Iron
Type:
GS3033VS
UPC:
717301122705