XXXL Size Plastic Static Pug Glove in Black
XXXL Size Plastic Static Pug Glove in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI SP15.1 2005, ANSI S20.20 2007
- Color Finish Name:
- Black
- Glove Size:
- XXXL
- Glove Type:
- General Purpose
- Material:
- Plastic
- Material Type:
- Nylon, Polyurethane
- Reusable:
- Yes