1/2 x 1/2 in. MIP x Poly 90 Degree Elbow
1/2 x 1/2 in. MIP x Poly 90 Degree Elbow
Product Details
Product Details
Specifications
- Elbow Degree:
- 90
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT x MPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in