60W 2-Light Medium E-26 Vanity Fixture in Matte Brass
Alexandria 60W 2-Light Medium E-26 Vanity Fixture in Matte Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Pared-back without being basic, the Globe Electric Alexandria 2-light reversible Vanity light is the epitome of minimalist design
- An open socket construction showcases the bulbs of your choice to bring forth a unique fixture that can truly show off your own personal style
- Add vintage-look light bulbs or designer bulbs to easily upscale your light
- The striking brass finish blends easily with all interior design looks but doesn’t sit idly by
- Plus, this light can be mounted either vertically or horizontally to create perfect lighting designs for every space
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Alexandria
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Scandinavian
- Material:
- Metal
- Number of Lights:
- 2
- UPC:
- 058219517369
- Volts:
- 120V
- Watts:
- 60
- Width:
- 10