36-1/3 x 59-1/2 in. 60W 3-Light 1-Tier Chandelier in Matte White
Beckett 36-1/3 x 59-1/2 in. 60W 3-Light 1-Tier Chandelier in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Modern glam: With round bowl shades and matte brass accents, the Beckett collection by Globe electric offers stunning modern glam design with hints of farmhouse and industrial style
- Matte brass accents: The matte brass accent offers the perfect pop of gold color and adds a glamorous look to a modern design
- Bulb requirements 3 x E26/medium base 60 W bulbs (sold separately) - compatible with LED, incandescent and halogen bulbs - LED or incandescent recommended
- Easy install: Includes all mounting hardware for quick and easy installation - can be installed on a sloped or vaulted ceiling - maximum hanging height
- Dimmable: Fully dimmable with a compatible dimmer switch to create the perfect atmosphere (dimmer switch sold separately)
Specifications
- Collection:
- Beckett
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 10-7/20
- Dimmable:
- Yes
- Height:
- 59-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Metal
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Size:
- 59-1/2 in x 36-1/3 in x 10-7/20 in
- UPC:
- 058219608852
- Volts:
- 120V
- Watts:
- 60
- Width:
- 36-1/3