This product requires certification to purchase.

60W 2-Light 6-1/4 in. Wall Sconce in Gold

Globe Electric Company

Celestia 60W 2-Light 6-1/4 in. Wall Sconce in Gold

  • Fast #
  • Part #G51726
  • Item #9311428
  • Manufacturer Part #51726
4.5 out of 5 Customer Rating
Brand image
Globe Electric Company

Celestia 60W 2-Light 6-1/4 in. Wall Sconce in Gold

  • Fast #
  • Part #G51726
  • Item #9311428
  • Manufacturer Part #51726
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Modern glam: The clean matte brass finish of the Celestia wall sconce pairs with frosted glass globe shades to bring a modern glam feel to any room in your home
  • Frosted glass shade: Creating a soft beautiful glow, the white frosted glass shades ensure just the right amount of light for any mood you're in
  • Bulb requirement: 2x E26/medium base 60W max bulbs (sold separately) - compatible with LED, incandescent and halogen bulbs - dimmable LED or incandescent bulbs recommended
  • Versatile placement: With the ability to mount this fixture horizontally or vertically, this light is super versatile and can be used on top of a mirror, on either side of a mirror or even in a gorgeous modern kitchen - the choice is yours
  • Easy Install: Includes all mounting hardware for quick and easy installation
  • Accent light: A perfect accent light for any space, this modern glam lighting fixture adds style to any room in your home
  • Make it smart: Liven up your sconce by adding a globe electric smart bulb - simply screw it in and create different lighting solutions with your phone - set it to come on at dusk, change the color for each season, make it bright white for the morning or warm white for the evening - the options are endless!
  • Requires Certification
Dimensions & Measurements
Height
6-1/4 in
Length
7 in
Width
19-1/2 in
Characteristics & Features
Collection
Celestia
Color Finish Category
Gold Tones
Color Finish Name
Gold
Dimmable
Yes
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Lighting Style
Mid-century, Modern
Material
Glass, Metal
Number of Lights
2
Wall Sconce Type
Multi Light
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
058219517260