60W 4-Light Medium E-26 Pendant Light in Matte Brass
Emery 60W 4-Light Medium E-26 Pendant Light in Matte Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Modern glam design: The dramatic design of the Emery pendant light mixes perfectly with a delicate matte brass finish and a contemporary beige shade to bring you a modern look that oozes glamour and complements a variety of interior designs
- The beige fabric shade provides eye-catching design that complements all decor styles while creating trendy visual appeal
- Bulb requirements: 4 x E12/candelabra base 60 W max bulbs(sold separately) - compatible with LED, incandescent and halogen bulbs - LED or incandescent recommended
- Make it smart: Liven up your pendant light by adding a Globe electric smart bulb - simply screw it in and create different lighting solutions with your phone - set it to come on at dusk, change the color for each season, make it bright white for the morning or warm white for the evening - the options are endless!
- Easy install: Includes all mounting hardware and three 16.1" hanging bars for quick and easy installation - can be installed on a sloped or vaulted ceiling - maximum hanging height
- Dimmable: Fully dimmable with compatible dimmer switch to create the perfect atmosphere
- Perfect lighting every time: Add a lower wattage bulb for a softer light or a higher wattage bulb for a brighter light to have the perfect lighting solution every time - remember this pendant light can only accommodate a 60-watt bulb or lower
Specifications
- Collection:
- Emery
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Dimmable:
- Yes
- Height:
- 60
- Installation Type:
- Ceiling Mount
- Length:
- 20
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B10
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary, Glam, Modern
- Material:
- Metal
- Minimum Height:
- 27
- Number of Lights:
- 4
- Overall Height:
- 60
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 058219603406
- Volts:
- 120V
- Watts:
- 60
- Width:
- 20