60W 1-Light Medium E-26 Pendant Light in Matte White
Grant 60W 1-Light Medium E-26 Pendant Light in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Hygge: Classically the hygge style, the Grant pendant light encompasses simple design mixed with natural fibers to epitomize the serene feeling of a comfortable atmosphere that encourages you to enjoy your home as much as the great outdoors
- The natural twine shade, accented by a matte white canopy and white hanging cord, offers a stunning statement piece for any room in your home while bringing a bohemian feel to your space
- Bulb requirements: 1 x E26/medium base 60 W max bulb (sold separately) - compatible with LED, incandescent and halogen bulbs - LED or incandescent recommended
- Make it smart: Liven up your pendant light by adding a Globe electric smart bulb - simply screw it in and create different lighting solutions with your phone - set it to come on at dusk, change the color for each season, make it bright white for the morning or warm white for the evening - the options are endless!
- Easy install: Includes all mounting hardware for quick and easy installation - can be installed on a sloped or vaulted ceiling - maximum hanging height
- Dimmable: Fully dimmable with compatible dimmer switch to create the perfect atmosphere
- Perfect lighting every time: Add a lower wattage bulb for a softer light or a higher wattage bulb for a brighter light to have the perfect lighting solution every time - remember this pendant light can only accommodate a 60-watt bulb or lower
Specifications
- Collection:
- Grant
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Dimmable:
- Yes
- Height:
- 78-3/10
- Installation Type:
- Ceiling Mount
- Length:
- 14
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Bohemian, Rustic
- Material:
- Metal
- Minimum Height:
- 20
- Number of Lights:
- 1
- Overall Height:
- 78-3/10
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 058219603321
- Volts:
- 120V
- Watts:
- 60
- Width:
- 14