This product requires certification to purchase.

Heath Zenith Plastic Wired Lighted Push Doorbell Button

Globe Electric Company

Heath Zenith Plastic Wired Lighted Push Doorbell Button

  • Fast #
  • Part #G91009258
  • Item #10771253
  • Manufacturer Part #91009258
5 out of 5 Customer Rating
Brand image
Globe Electric Company

Heath Zenith Plastic Wired Lighted Push Doorbell Button

  • Fast #
  • Part #G91009258
  • Item #10771253
  • Manufacturer Part #91009258
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Can be easily installed on almost any wall or flat surface area
  • When installing and using this lighted push button doorbell, do not exceed 16 volts
  • Built in light makes finding the doorbell button a breeze, especially in darker settings
  • Doorbell is wired and requires hardwired installation - great for new homes or updating your current push button doorbells
  • Covered by a 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
7/8 in
Height
2-7/8 in
Length
11/16 in
Width
11/16 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Warranty & Product Information
Type
G91009258
UPC
058219485583