60W 2-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Satin
Kyle 60W 2-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- Kyle
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 7-2/5
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 2
- UPC:
- 058219603154
- Volts:
- 120V
- Watts:
- 60
- Width:
- 15-9/10