27 x 60 in. 60W 3-Light 1-Tier Incandescent Mid-century Modern and Scandinavian Chandelier in Matte Black
Logan 27 x 60 in. 60W 3-Light 1-Tier Incandescent Mid-century Modern and Scandinavian Chandelier in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Mid-century modern: The trendy geometric shape of the Novogratz x Globe Logan chandelier combines with a matte black finish to complete a mid-century modern design complementary to all decor
- White interior: The white interior shades reflect the light downwards to create a stunning spread of light that illuminates your space evenly
- Bulb requirements: 3x E26/medium base 60 W bulbs (sold separately) - compatible with LED, incandescent and halogen bulbs - LED or incandescent recommended
- Shop the collection: Novogratz x Globe Electric - two powerhouse forces come together to create a line of products that offer gorgeous appeal, stellar performance, easy placement and exceptional value
- Dimmable: Fully dimmable with compatible dimmer switch to create the perfect atmosphere (dimmer switch sold separately)
- Easy install: Includes all mounting hardware for quick and easy installation
- Make it smart: Automate your ceiling light by adding Globe Electric smart bulbs - simply screw them in and create different lighting solutions with your phone - the options are endless!
Specifications
- Collection:
- Logan
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- Height:
- 60 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century Modern, Scandinavian
- Material:
- Metal
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UPC:
- 058219606094
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 27 in