This product requires certification to purchase.

200W 4-Lights E12 Base in Fixed Track Light in Matte Black

Globe Electric Company

Monroe 200W 4-Lights E12 Base in Fixed Track Light in Matte Black

  • Fast #
  • Part #G59968
  • Item #9311434
  • Manufacturer Part #59968
4.2 out of 5 Customer Rating
Brand image
Globe Electric Company

Monroe 200W 4-Lights E12 Base in Fixed Track Light in Matte Black

  • Fast #
  • Part #G59968
  • Item #9311434
  • Manufacturer Part #59968
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • With a slim, minimalist design and a matte black finish, Globe Electric's Monroe track light showcases the modern design trend at its finest by infusing a functional fixture with style
  • The lightweight, slim profile works in a variety of different locations and can be placed on your ceiling or wall for an array of different looks
  • 4x E12 candelabra base 60 W bulbs - compatible with LED, incandescent and halogen bulbs - LED or incandescent bulbs recommended
  • Put your own personal style into the track light simply by changing the bulb - use a vintage Edison bulb to add a vintage feel or try a round bulb to emphasize the minimalist modern design
  • Fully dimmable with a compatible dimmer switch to create the perfect atmosphere
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4.3 in
Height
3-1/2 in
Length
28-3/10 in
Width
4-3/10 in
Characteristics & Features
Collection
Monroe
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Installation Type
Ceiling Mount, Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Metal
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
200 W
Warranty & Product Information
Type
G59968
UPC
058219599686