60 W Dimmable Incandescent Bulb Medium E-26
Vintage 60 W Dimmable Incandescent Bulb Medium E-26
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 220 lumens - 60 watts - 2200 kelvin (candlelight white) - 3,000 hour bulb life
- 2200 kelvin candlelight white color, providing a traditional warm and cozy ambiance
- Use your imagination and creativity to bring any room to life with a Vintage Edison light bulb - create a retro vintage look in any room or illuminate your clean modern style with pizzazz
- Specially designed & shaped bulbs with Imported Tungsten Filaments gives your home that extra special unique & warm touch!
- Standard medium/E26 base with a S-type shape for special lighting designs
- This vintage Edison inspired bulb is perfect for open socket fixtures and gives a beautiful old-world glow
- The incandescent bulb provides a warm light perfect for any room
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 360°
- Collection:
- Vintage
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 2200
- Diameter:
- 2-2/5 in
- Dimmable:
- Yes
- Height:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- S60
- Light Bulb Type:
- Incandescent
- Lumens:
- 220
- Material:
- Glass
- Number Of Hours:
- 3000 h
- UPC:
- 058219013212
- Volts:
- 120V
- Watts:
- 60 W