1/2 in. 175F 4.1K Pendent Sprinkler Head in White
GL Series 1/2 in. 175F 4.1K Pendent Sprinkler Head in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Dormitories, Home, Hotels, Residential
- Collection:
- GL Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-15/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Ceiling Mount
- K-Factor:
- 4.1
- Material:
- Brass, Bronze, Copper, Nickel, Steel
- Maximum Temperature:
- 175
- Product Type:
- Pendent Sprinkler
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes