This product requires certification to purchase.

155F Residential Pendent Sprinkler Head

Globe Fire Sprinkler Corporation

GL Series 155F Residential Pendent Sprinkler Head

  • Fast #
  • Part #G301015503
  • Item #4427077
  • Manufacturer Part #301015503
4.8 out of 5 Customer Rating
Brand image
Globe Fire Sprinkler Corporation

GL Series 155F Residential Pendent Sprinkler Head

  • Fast #
  • Part #G301015503
  • Item #4427077
  • Manufacturer Part #301015503
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
GL Series
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
K-Factor:
3
Maximum Temperature:
155
Pressure - Maximum:
175 psi
Product Type:
Pendant
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
Yes