2 in. Cast Iron Grooved Swing Check Valve
Model RCV 2 in. Cast Iron Grooved Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-126 Class B
- Collection:
- Model RCV
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 6-1/2
- IAPMO Listed:
- No
- Length:
- 4-3/4
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure - Maximum:
- 600 psi
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Fire Sprinkler, Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Seat Material:
- Brass
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 4.5
- Width:
- 4