This product requires certification to purchase.

2 in. Grooved Ductile Iron Valve Manifold

Globe Fire Sprinkler Corporation

Series UMC 2 in. Grooved Ductile Iron Valve Manifold

  • Fast #
  • Part #G317806LB
  • Item #7491045
  • Manufacturer Part #317806-L-B
3.7 out of 5 Customer Rating
Brand image
Globe Fire Sprinkler Corporation

Series UMC 2 in. Grooved Ductile Iron Valve Manifold

  • Fast #
  • Part #G317806LB
  • Item #7491045
  • Manufacturer Part #317806-L-B
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series UMC
Height:
21-13/100 in
Material:
Brass, Ductile Iron, Stainless Steel
Product Type:
Manifold Assembly
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Valve Size:
2 in
Weight:
36 lb