8 Mil Green Nitrile Gloves, Powder-Free, XL (Pack of 100)
8 Mil Green Nitrile Gloves, Powder-Free, XL (Pack of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Increased airflow reduces sweating
- Liquid-channeling grip
- Coated surface reduces snags
- Raised Diamond Texture
- Powder Free
- Latex Free
Documents
Specifications
- Coating:
- Polymer
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Industrial
- Material:
- Nitrile
- Proposition 65:
- California Proposition 65; REACH; FDA 21 CFR 177.2600
- Reusable:
- No
- Thickness:
- 8 mil
- Weight:
- 26.4 lb