LED Under Cabinet/Task Lighting in Silver Anodized
LED Under Cabinet/Task Lighting in Silver Anodized
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 4 ft (48 in) length
- Silver anodized finish
- Includes 2 mounting clips and screws with 4 ft
- Includes acrylic frosted lens
- End caps sold separately
- For select LTR series tape - LTR-P, LTR-S and LTR-E
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Anodized
- Height:
- 3/4 in
- Length:
- 48 in
- Light Bulb Type:
- LED
- Material:
- Aluminum
- UPC:
- 849951003070
- Width:
- 3/4 in