16 in. 11W LED Under-Cabinet Light in White
LumenTask™ 16 in. 11W LED Under-Cabinet Light in White
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- LumenTask™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Installation Type:
- Under Cabinet
- Length:
- 16 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 625
- Product Type:
- Under Cabinet
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 11 W